Menu Search
BELDEN #FFSU06LD

Fiber Adapter Frame, LC Duplex, 6 Adapters, 6 Fiber

SKU # 61158913691
RoHS Compliant
Adapter Type: Fiber Adapter Frame
Number of Adapters: 6
Side A: LC Duplex
Fiber Count: 6
Fiber Type: Singlemode OS2
Connector Material: Plastic Body, Zirconia Ceramic Sleeve
Color: Blue