Menu Search

BELDEN

FiberExpress® Plate, Connector; Multimode; Black

(2 Product Options)
  • Adapter Type: Connector Plate
  • Fiber Count: 12
  • Fiber Type: Multimode
  • Mounting: Patch Panel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Connector Plate
Fiber Count: 12
Fiber Type: Multimode
Mounting: Patch Panel