Menu Search
BELDEN #AX101743

Plate, Connector; Singlemode; Black/Blue; LC Duplex/LC Duplex

SKU # 61158902093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Black Panel/Blue Adapter