Menu Search
BELDEN #AX100538

FiberExpress® Plate, Connector; Singlemode; SC Simplex/SC Simplex; Black

SKU # 61158901750
Adapter Type: Connector Plate
Side A: SC Simplex
Side B: SC Simplex
Fiber Count: 6
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Black