Menu Search
Data Communications and Networking Patch Panels and Enclosures Fiber Optic Patch Panel Connector Adapters, Loaded

COMMSCOPE

InstaPATCH Adapter, Standard Cartridge; Multimode 50um

(0 Product Options) Manufacturer Series: 360
  • Adapter Type: Standard Cartridge
  • Side A: LC
  • Side B: MPO
  • Fiber Type: LazrSPEED 550, Multimode 50 um OM4
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Standard Cartridge
Side A: LC
Side B: MPO
Fiber Type: LazrSPEED 550, Multimode 50 um OM4
Color: Aqua/Gray