Menu Search
COMMSCOPE #760109272

Connector, Modular Cassette; TeraSPEED, Singlemode OS2; Fiber Count: 12; Blue

SKU # 88410447914 Manufacturer Series: SYSTIMAX 360™
RoHS Compliant
Adapter Type: Connector Modular Cassette
Side A: LC
Fiber Count: 12
Fiber Type: TeraSPEED, Singlemode OS2
Color: Blue

Additional Info: Dimension: 4.70 in. L x 3.60 in. W x 1.20 in. H