Menu Search
COMMSCOPE #760148171

LazrSPEED Plate, Connector; Multimode; Fiber Count: 24; Black/Aqua

SKU # 72146067004 Manufacturer Series: 1000-Type
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Multimode
Connector Material: Metal Sleeve
Mounting: Patch Panel
Color: Black Panel/Aqua Adapter

Additional Info: For Use With Standard RFE & WFE Panels. Ganged Shuttered Adapters