Menu Search
COMMSCOPE #760149344

Fiber Adapter Pack, LC Duplex, 6 Adapters, 12 Fiber

SKU # 72146066971 Manufacturer Series: 1000-Style
RoHS Compliant
Adapter Type: Connector Panel
Number of Adapters: 6
Side A: LC Duplex
Fiber Count: 12
Fiber Type: Multimode, 50µm (OM3, OM4)
Mounting: Patch Panel or Enclosures
Color: Black