The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
COMMSCOPE #760148213

Fiber Adapter Pack, SC Ganged x SC Ganged, 1 Adapters

SKU # 72146097989
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Fiber Adapter Pack
Number of Adapters: 1
Side A: SC Ganged
Side B: SC Ganged
Fiber Count: 6
Fiber Type: Singlemode
Mounting: Rack, Wall and Floor
Color: Black Panel/Blue Adapter