Menu Search
COMMSCOPE #760134551

Panel, Distribution; Fiber Count: 12; Aqua

SKU # 72146066917 Manufacturer Series: SYSTIMAX 360™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Distribution Panel
Side A: SC
Fiber Count: 12
Fiber Type: LazrSPEED 150, Multimode 50 um OM2 Plus, LazrSPEED 300, Multimode 50 um OM3, LazrSPEED 550, Multimode 50 um OM4
Mounting: Surface
Color: Aqua

Additional Info: Body Style: Ganged