Menu Search
COMMSCOPE #760135087

Panel, Distribution; Fiber Count: 12; Blue

SKU # 72146066919 Manufacturer Series: SYSTIMAX 360™
RoHS Compliant
Adapter Type: Distribution Panel
Side A: SC
Fiber Count: 12
Fiber Type: TeraSPEED, , Zero Water Peak, Singlemode G.652.D, G.657.A1 | OS2
Mounting: Surface
Color: Blue

Additional Info: Body Style: Ganged