Menu Search
COMMSCOPE #760148361

TeraSPEED Plate, Connector; Black/Blue; Fiber Count: 24

SKU # 72146066995 Manufacturer Series: 1000-Type
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fiber Count: 24
Side A: LC Duplex
Side B: LC Duplex
Connector Material: Metal Sleeve
Adapter Type: Connector Plate
Fiber Type: Singlemode
Mounting: Patch Panel
Color: Black Panel/Blue Adapter

Additional Info: For Use With Standard RFE Panels