Menu Search
Data Communications and Networking Patch Panels and Enclosures Fiber Optic Patch Panel Connector Adapters, Loaded

COMMSCOPE

TeraSPEED Plate, Connector; Black/Blue

(0 Product Options) Manufacturer Series: 1000-Type
  • Adapter Type: Connector Plate
  • Fiber Type: Singlemode
  • Mounting: Patch Panel
  • Color: Black Panel/Blue Adapter
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Connector Plate
Fiber Type: Singlemode
Mounting: Patch Panel
Color: Black Panel/Blue Adapter