Menu Search
LEGRAND - ORTRONICS #OFP-LCD12AC

Connector, Singlemode; LC Duplex/LC Duplex; Fiber Count: 12

SKU # 66287559379
Adapter Type: Connector Module
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Singlemode
Connector Material: Ceramic
Mounting: Patch Panel

Additional Info: 6 Port