Menu Search
LEGRAND - ORTRONICS #OR-M3LCD12-09

Connector, Modular Cassette; Single mode (OS1); Fiber Count: 12

SKU # 66287563121 Manufacturer Series: Momentum 3
RoHS Compliant
Adapter Type: Modular Cassette
Side A: LC
Side B: MPO
Fiber Count: 12
Fiber Type: Single mode (OS1)

Momentum 3 modular fiber optic pre-terminated cassettes provide the same rapid deployment capability as our Momentum 2 products. The rugged metal housing offers additional durability with an integral bend limiting spool feature inside to assure optimum optical performance. The Momentum 3 LC duplex cassettes have an option for front panel adapter shutters for dust protection and eye safety.