Menu Search

PANDUIT #FAP6WAQDLC

Opti-Com Connector Plate Multimode LC Duplex - LC Duplex

SKU: 07498337656
Manufacturer Series: 10Gig
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel
Color: Aqua
Description
Fiber Optic Patch Panel Connector Adapters, Loaded: Adapter Type - Connector Plate; Side A - LC Duplex; Side B - LC Duplex; Fiber Count - 12; Fiber Type - Multimode; Connector Material - Phosphor Bronze; Mounting - Patch Panel; Color - Aqua; Manufacturer Series - Opticom10Gig