Menu Search
PANDUIT #FAP6WBUDLCZ

OpticomĀ® Panel, Connector; Blue; Singlemode; Fiber Count: 12

SKU # 07498339537 Manufacturer Series: 10Gig
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Blue

Additional Info: Application: OS1/OS2 9/125m