Menu Search
PANDUIT #FAP12WEIDLC

OpticomĀ® Plate, Connector; Fiber Count: 24; Multimode; Ivory

SKU # 07498345409 Manufacturer Series: 10Gig
RoHS Compliant
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 24
Fiber Type: Multimode
Connector Material: Phosphor Bronze
Mounting: Patch Panel
Color: Electric Ivory