Menu Search
WIREWERKS #AS-WC12M

Strip, Adapter; Multimode OM1/OM2; Beige; Fiber Count: 12

SKU # 62828401678
RoHS Compliant
View more versions of this product
Fiber Count: 12
Side B: SC
Adapter Type: Adapter Strip
Side A: Type A, 5.10 x 1.15 in.
Fiber Type: Multimode OM1/OM2
Connector Material: Phosphorous Bronze
Mounting: Patch Panel
Color: Beige

Additional Info: LxWxD: 1.15 x 5.15 x 0.06 in. (29 x 130 x 1.5mm); Operating Temperature: -40 deg. to +167 deg. F (-40 deg. to 75 deg. C)