Menu Search
WIREWERKS #AS-WL24S

Strip, Adapter; Singlemode; Blue; Fiber Count: 24

SKU # 62828401677
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Adapter Strip
Side A: Type A, 5.10 x 1.15 in.
Side B: LC
Fiber Count: 24
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Blue

Additional Info: LxWxD: 1.15 x 5.15 x 0.06 in. (29 x 130 x 1.5mm); Operating Temperature: -40 deg. to +167 deg. F (-40 deg. to 75 deg. C)