Menu Search

WIREWERKS

Strip, Adapter; Singlemode; Blue

(4 Product Options)
  • Adapter Type: Adapter Strip
  • Side A: Type A, 5.10 x 1.15 in.
  • Fiber Type: Singlemode
  • Connector Material: Zirconia Ceramic
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Adapter Type: Adapter Strip
Side A: Type A, 5.10 x 1.15 in.
Fiber Type: Singlemode
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Blue