Menu Search
BELDEN #AX103928

FiberExpress Fiber Patch Panel Surface Wall Mount 24, 48 Fibers

SKU # 61158903496
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting Style: Surface Wall
Connector Type: SC, SC Duplex, ST, FC, LC Duplex, MT-RJ
Fiber Count: 24, 48
Dimensions: WxHxD: 17.25 x 14.6 x 3.38 in.
Color: Black

Fiber Optic Patch Panels - Loaded: Type - Fiber Patch Panel; Mounting Style - Surface Wall; Connector Type - SC, SC Duplex, ST, FC, LC Duplex, MT-RJ; Fiber Count - 24, 48; Size - WxHxD - 17.25 x 14.60 x 3.38 in.; Color - Black; Additional Information - Operating Temperature: -10 to 60 deg C, Includes: (1) Blank Ident Label, (1) Tray Holder, (2) Spool Base, (2) Spool, 5m Screw 6-32 x 1/4, 2m Screw 6-32 x 3/8, 4W Screw no. 10 x 1; Manufacturer Series - FiberExpress

Additional Info: Operating Temperature: -10 to 60 deg C, Includes: (1) Blank Ident Label, (1) Tray Holder, (2) Spool Base, (2) Spool, 5m Screw 6-32 x 1/4, 2m Screw 6-32 x 3/8, 4W Screw no. 10 x 1