Menu Search
TE CONNECTIVITY #RMG-1000-000B

Fiber Patch Panel, 1U, Rack/Cabinet, LC/SC Duplex, Black

SKU # 62101601611 Manufacturer Series: Series RMG
RoHS Compliant
Type: Fiber Patch Panel
Mounting Style: Rack/Cabinet
Connector Type: LC/SC Duplex
Fiber Count: 36
Fiber Type: Multimode
Size - Rack Units: 1U
Dimensions: 1.72 in. H x 19.00 in. W x 13.97 in. D
Color: Black

The RMG series rack mount fiber enclosures is as an integral part of the TE Connectivity product portfolio. The RMG series fiber enclosure provides rugged and durable protection for patching or splicing of fiber cables. Especially designed to be user friendly, the slide-out design and removable front and rear panels provide convenient access points. The RMG series offers a cost effective and high-density rack mount fiber enclosure in 1, 2 and 4 rack unit sizes. Its modular design and flexible configurations make it very user friendly and easy to install.