Menu Search
TE CONNECTIVITY #FPX-1FRP08-482

CommScope Fiber Termination/Splice Panel, 1U, LC, 48 Fiber

SKU # 49100379733
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Termination/Splice Panel
Connector Type: LC
Fiber Count: 48
Fiber Type: Singlemode
Size - Rack Units: 1U
Dimensions: 1.75 in. H x 19.00 in. W x 12.00 in. D
Color: Putty White