Menu Search
TE CONNECTIVITY #FPX-5FRP08-2882

CommScope Fiber Termination/Splice Panel, 5U, LC, 288 Fiber

SKU # 49100379548
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Termination/Splice Panel
Connector Type: LC
Fiber Count: 288
Fiber Type: Singlemode
Size - Rack Units: 5U
Dimensions: 8.75 in. H x 19.00 in. W x 12.00 in. D
Color: Putty White