Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Plates; Capacity - Adapters - 12; Capacity - Ports - 144; Size - Rack Units - 4U; Size - WxHxD Imperial - 17.00 x 7.00 x 12.00 in; Size - WxHxD Metric - 430.0 x 177.0 x 304.0 mm; Manufacturer Series - 8400