Menu Search
BELDEN #AX101943

FiberExpress Fiber Patch Panel 1U 36 Port

SKU # 61158902220 Manufacturer Series: Manager
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Modules
Capacity - Adapters: 3
Capacity - Ports: 36
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 7 x 1.75 in.
Color: Black

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Modules; Capacity - Adapters - 3; Capacity - Ports - 36; Size - Rack Units - 1U; Size - WxHxD Imperial - 19.00 x 7.00 x 1.75 in; Color - Black; Manufacturer Series - FiberExpress Manager