Menu Search
Fiber Optic Patch Panels - Unloaded Enclosure, Building Entrance, (4) Adapter

COMMSCOPE #760147504

Enclosure, Building Entrance, (4) Adapter

SKU #88410469512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Patch Panel
Mounting: Surface Wall
Outlet Type: Adapter Modules
Capacity - Adapters: 4
Dimensions: WxHxD: 13 x 11 x 4.3 in. (330 x 279 x 108mm)
Color: Black