Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Modular Cassette; Capacity - Adapters - 8; Capacity - Ports - 192; Size - Rack Units - 2U; Size - WxHxD Imperial - 19.00 x 3.50 x 18.00 in; Size - WxHxD Metric - 480.0 x 89.0 x 457.0 mm; Additional Information - Sliding Shelf. Accepts: (8) 360DM, 360DP or 360G2 Modular Cassettes, (2) RoloSplices with (4) Trays Each; Manufacturer Series - Systimax 360 G2
Additional Info: Sliding Shelf. Accepts: (8) 360DM, 360DP or 360G2 Modular Cassettes, (2) RoloSplices with (4) Trays Each