Menu Search
COMMSCOPE #760231472

Fiber Patch Panel, 3 Adapters, 36 Ports, 1U Rack

SKU # 88410480869 Manufacturer Series: Series SD
RoHS Compliant
Type: Fiber Patch Panel
Outlet Type: LGX/1000 Style Footprint
Capacity - Adapters: 3
Capacity - Ports: 36
Size - Rack Units: 1U
Dimensions: HxWxD: 1.75 x 19 x 18.7 in.
Color: Black