Menu Search
COMMSCOPE #760231456

Fiber Patch Panel, 6 Adapters, 72 Ports, 2U Rack

SKU # 88410480968 Manufacturer Series: Series SD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Outlet Type: LGX/1000 Style Splice Cassettes
Capacity - Adapters: 6
Capacity - Ports: 72
Size - Rack Units: 2U
Dimensions: HxWxD: 3.5 x 19 x 18.7 in.
Color: Black