You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CFAPPBL2A

OpticomĀ® Adapter Panel, Fiber Optic, (8) Adapter

SKU # 07498300879
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Dimensions: WxHxD: 19 x 3.47 x 4.16 in. (482.6 x 88.1 x 105.6mm)
Color: Black

PAN CFAPPBL2A ADAPTER-PATCH-PANEL

Additional Info: Application: FMT2A