The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #FMD1

OpticomĀ® Drawer, Multi-Media, (4) Adapter

SKU # 07498385477
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Tray
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 4
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 15 in. (480 x 45 x 380mm)
Color: Black

Additional Info: Opticom Sliding Shelf Fiber Drawer. Includes: Cable Routing Kit