Menu Search
PANDUIT #FCE2U

OpticomĀ® Enclosure, Cassette, (8) Adapter

SKU # 07498300874
RoHS Compliant
Type: Fiber Patch Tray
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 8
Size - Rack Units: 2U
Dimensions: WxHxD: 17.6 x 3.5 x 16.3 in. (447 x 89 x 414mm)
Color: Black

Additional Info: Accepts (8)Opticom FAP Adapter Plates, QuickNet Cassettes or FOSM Splice Modules