Menu Search

PANDUIT #FRME4

Opticom Enclosure, Fiber Optic, (12) Adapter

SKU: 07498385486
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 12
Size - Rack Units: 4U
Dimensions: WxHxD: 17.16 x 6.62 x 11.8 in. (433.3 x 168.1 x 292.1mm)
Color: Black
Description
Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Plates; Capacity - Adapters - 12; Size - Rack Units - 4U; Size - WxHxD Imperial - 17.16 x 6.62 x 11.80 in; Size - WxHxD Metric - 433.3 x 168.1 x 292.1 mm; Color - Black; Additional Information - Fixed bulkhead design; Manufacturer Series - Opticom™
Additional Info: Fixed bulkhead design