Menu Search
PANDUIT #FRME1U

OpticomĀ® Enclosure, Fiber Optic, (3) Adapter

SKU # 07498307901
RoHS Compliant
Type: Fiber Enclosure
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 3
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.75 x 14 in. (480 x 45 x 356mm)
Color: Black

Additional Info: Bi-directional Sliding Drawer, Front and Rear Hinged Doors