Menu Search
PANDUIT #FRME2U

OpticomĀ® Enclosure, Fiber Optic, (6) Adapter

SKU # 07498307903
RoHS Compliant
Type: Fiber Enclosure
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 6
Size - Rack Units: 2U
Dimensions: WxHxD: 17 x 3.5 x 14 in. (432 x 890 x 355mm)
Color: Black

Additional Info: Bi-directional Sliding Drawer, Front and Rear Hinged Doors