Menu Search
PANDUIT #FRME1

OpticomĀ® Fiber Patch Panel 1U 36 Port

SKU # 07498385921
RoHS Compliant
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 3
Capacity - Ports: 36
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.74 x 11.5 in. (482.6 x 44.2 x 292.1mm)

Additional Info: Slide-Out Tilt-Down Drawer. Includes Fiber Routing Accessory Kit