Menu Search
Fiber Optic Patch Panels - Unloaded Fiber Patch Panel 2U 72 Port
PANDUIT #FRME2

Opticom Fiber Patch Panel 2U 72 Port

SKU # 07498385484
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 6
Capacity - Ports: 72
Size - Rack Units: 2U
Dimensions: WxHxD: 19 x 3.45 x 11.65 in. (482.6 x 87.6 x 295.9mm)

Additional Info: Slide-Out Tilt-Down Drawer. Includes Fiber Routing Accessory Kit