Menu Search
PANDUIT #QAPP24BL

QuickNet™ Patch Panel, 19.00 x 1.73 x 5.49 in., 1U Rack, Flush Rack Mount, Black, 24 Ports

SKU # 07498300502
RoHS Compliant
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Ports: 24
Size - Rack Units: 1U
Dimensions: WxHxD: 19 x 1.73 x 3.88 in. (482.6 x 43.9 x 98.5mm)

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Plates, Cassettes; Capacity - Ports - 24; Size - Rack Units - 1U; Size - WxHxD Imperial - 19.00 x 1.73 x 3.88 in; Size - WxHxD Metric - 482.6 x 43.9 x 98.5 mm; Manufacturer Series - QuickNet