Menu Search
TE CONNECTIVITY #559542-2

NetConnect Fiber Patch Panel 2U 48 Port

SKU # 62101600301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates, Cassettes
Capacity - Adapters: 4
Capacity - Ports: 48
Size - Rack Units: 2U
Color: Black

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Plates, Cassettes; Capacity - Adapters - 4; Capacity - Ports - 48; Size - Rack Units - 2U; Color - Black; Manufacturer Series - NetConnect