Menu Search
WIREWERKS #PP-W1U1

Fiber Patch Panel 1U 36 Port

SKU # 62828401659
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Flush Rack
Outlet Type: Adapter Plates
Capacity - Adapters: 3
Capacity - Ports: 36
Size - Rack Units: 1U
Dimensions: WxHxD: 17 x 1.74 x 14 in.
Color: Black

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Flush Rack; Outlet Type - Adapter Plates; Capacity - Adapters - 3; Capacity - Ports - 36; Size - Rack Units - 1U; Size - WxHxD Imperial - 17.00 x 1.74 x 14.00 in.; Color - Black; Additional Information - Includes: Mounting screws, Tie wraps, 2" Cable managers, ID labels. Accommodates up to 72 fibers. Mounting: 19 or 23 in Racks.

Additional Info: Includes: Mounting screws, Tie wraps, 2" Cable managers, ID labels. Accommodates up to 72 fibers. Mounting: 19 or 23 in Racks.