Menu Search
WIREWERKS #PP-W2U1

Fiber Patch Panel, Rack Mount, 6 Adapters, 144 Ports, 2U Rack, Black, 17.00 x 3.47 x 14 in.

SKU # 62828401660
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Patch Panel
Mounting: Rack
Outlet Type: Adapter Strips, Cassettes
Capacity - Adapters: 6
Capacity - Ports: 144
Size - Rack Units: 2U
Dimensions: WxHxD: 17 x 3.47 x 14 in. (431.8 x 88.1 x 355.6mm)
Color: Black

Fiber Optic Patch Panels - Unloaded: Type - Fiber Patch Panel; Mounting - Rack; Outlet Type - Adapter Strips, Cassettes; Capacity - Adapters - 6; Capacity - Ports - 144; Size - Rack Units - 2U; Size - WxHxD Imperial - 17.00 x 3.47 x 14.00 in.; Size - WxHxD Metric - 431.8 x 88.1 x 355.6 mm; Color - Black; Additional Information - Operating Temperature: -25 to 40 deg C, Included Parts: (3) Self-adhesive Port ID Labels, (2) Warning Labels, (4) Self-adhesive Cable Management Brackets, (8) Velcro 6-in. Tie Wraps, (6) Nylon 4-in. Tie Wraps, (4) Philips Screws 12-24/0.5-in. Long, (4) Ph

Additional Info: Operating Temperature: -25 to 40 deg C, Included Parts: (3) Self-adhesive Port ID Labels, (2) Warning Labels, (4) Self-adhesive Cable Management Brackets, (8) Velcro 6-in. Tie Wraps, (6) Nylon 4-in. Tie Wraps, (4) Philips Screws 12-24/0.5-in. Long, (4) Ph