Menu Search
BELDEN #A0335015

FiberExpress Fiber Splice Tray Fusion Splice

SKU # 61158901608
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 203mm
Length - Imperial: 8 in.
Capacity - Splices: 24 Mated Pair

Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Fusion; Length - Metric - 203.0 mm; Length - Imperial - 8.00 in; Capacity - Splices - 24 Mated Pair; Additional Information - Includes: Ties, Markers, Ground Clamp; Manufacturer Series - FiberExpress

Additional Info: Includes: Ties, Markers, Ground Clamp