Menu Search
WIREWERKS #SPL-MSPL6

Fiber Splice Tray, Fusion, 7 in. L, 12 Splices, Aluminum

SKU # 62828410298 Manufacturer Series: SPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 177.8mm
Length - Imperial: 7 in.
Capacity - Splices: 12
Material: Aluminum
Finish: Metallic Gray

Additional Info: Includes: Instruction Manual, Self Adhesive Splice Holders