Menu Search
Fiber Optic Splice Trays Fiber Splice Tray, Fusion, 7 in. L, 12 Splices, Plastic
WIREWERKS #SPL-WS12A

Fiber Splice Tray, Fusion, 7 in. L, 12 Splices, Plastic

SKU # 62828401666 Manufacturer Series: SPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Splice Tray
Splice Type: Fusion
Length - Metric: 177.8mm
Length - Imperial: 7 in.
Capacity - Splices: 12
Material: Plastic
Finish: Black

Fiber Optic Splice Trays: Type - Fiber Splice Tray; Splice Type - Fusion; Length - Metric - 177.8 mm; Length - Imperial - 7.00 in.; Capacity - Splices - 12; Material - Plastic; Finish - Black; Additional Information - Includes: Instruction Manual, Self Adhesive Splice Holders; Manufacturer Series - SPL

Additional Info: Includes: Instruction Manual, Self Adhesive Splice Holders