Fiber Verification Kit Tester Dual 850/1300 nm Light

SKU: 75408206311
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Verification Kit
Light Source: Dual 850/1300 nm
Lead/Probe Tip: SC Connection
Size: 6.4 x 3.2 x 1.5 in. (16.5 x 8 x 3.9cm)
Batteries: (2) AA
Manufacturer Series: SimpliFiberPro
Light Sources: Type - Fiber Verification Kit; Light Source - Dual 850/1300 nm; Lead/Probe Tip - SC Connection; Size - 6.4x3.2x1.5" (16.5x8.0x3.9cm); Batteries - (2) AA; Manufacturer Series - SimpliFiberPro