Menu Search
VIAVI SOLUTIONS #FFL-050

Pocket Sized Visual Fault Locator, 4.50 in. x 1.40 in. x 0.80 in.

SKU # 67936491053 Manufacturer Series: FFL
Type: Optical Fiber Damage/Break Locator
Application: Multimode, Singlemode Fiber Testing
Range: Greater Than 7 km (SM), Greater Than 5 km (MM)
Dimensions: 4.50 in. x 1.40 in. x 0.80 in. (11.40x3.50x2.00 cm)
Contents: (1 ) Soft-Sided Carrying Case with Belt Loop, (2) AAA Batteries
Case: Soft-Sided with Belt Loop Case
Batteries: (2) AAA

Tester: Type - Optical Fiber Damage/Break Locator; Application - Multimode, Singlemode Fiber Testing; Range - Greater Than 7 km (SM), Greater Than 5 km (MM); Dimensions - 4.50 in. x 1.40 in. x 0.80 in. (11.40x3.50x2.00 cm); Contents - (1 ) Soft-Sided Carrying Case with Belt Loop, (2) AAA Batteries; Case - Soft-Sided with Belt Loop Case; Batteries - (2)AAA; Additional Information - Battery Life: 30 hours on Continuous, Wavelength: Wavelength 650 nm (Visible), Laser Safety Rating: Class II, Output Power: 1.0 mW max ; Manufacturer Series - FFL

Additional Info: Battery Life: 30 hours on Continuous, Wavelength: Wavelength 650 nm (Visible), Laser Safety Rating: Class II, Output Power: 1.0 mW max