Menu Search
Fiber Runway Transitions Fiber Optic Cable Raceway Attachment Trumpet Spillout Transition ABS Yellow
PANDUIT #FTR2X2YL

Fiber-Duct Fiber Optic Cable Raceway Attachment Trumpet Spillout Transition ABS Yellow

SKU # 07498383610
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Trumpet Spillout
Attachment Size: 2 x 2 in.
System Size: 2x2
Material: ABS
Color: Yellow