Menu Search
TRANSITION NETWORKS #M/GE-PSW-SX-01-NA

Ethernet Media Converter 10/100/1000Base-T to 1000Base-SX

SKU # 64817702527
Type: Ethernet Media Converter
Application: 10/100/1000Base-T to 1000Base-SX
Port 1: RJ45
Port 2: SC
Fiber Compatibility: Multimode
Fiber Wavelength: 850 nm
Switch 1: Auto-Negotiation With Auto-MDI/MDIX
Switch 2: Fixed Full-Duplex
Mounting Application: Wall Mount
WxDxH: 1.80 x 3.30 x 0.85 in. (46x85x22mm)
Temperature Rating: 0 to 50 Degree C (32 to 122 Degree F)
Standards: IEEE 802.3

Fiber to CU: Type - Ethernet Media Converter; Application - 10/100/1000Base-T to 1000Base-SX; Port 1 - RJ45; Port 12 - SC; Fiber Compatibility - Multimode; Fiber Wavelength - 850 nm; Switch 1 - Auto-Negotiation With Auto-MDI/MDIX; Switch 2 - Fixed Full-Duplex; Mounting Application - Wall Mount; WxDxH - 1.80 x 3.30 x 0.85 in. (46x85x22mm); Temperature Rating - 0 to 50deg C; Standards - IEEE 802.3; Additional Information - Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter

Additional Info: Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter